Learn More
Sol-Millennium Medical Sol-M™ Slip Tip Syringe without Needle (Low Dead Space, Bulk, Non-sterile)
Description
- High-transparency barrel to easily visualize contents
- Silicone lubrication ensures smooth plunger movement
- Plunger backstop that prevents accidental withdrawal of plunger for the barrel
- Large finger grips allow for easy, controlled injections
- Available in Luer Lock, Luer Slip Tip, and Catheter Tip options
- Packaged in a PE bag
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Product Type | Standard Syringe |
| Disposable | Single-use |
| Volume (Metric) | 1 mL |
| For Use With (Equipment) | Hypodermic Needle |
| Connection Type | Luer Slip |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.