Learn More
Sol-Millennium Medical Sol-Vet™ 3 mL Luer Lock Syringe with Exchange Needle (50/Tray)
Description
- Combines veterinary engineered needles with high quality syringes
- Syringes have wide finger flanges for easier control and use
- Available in soft packs for reduced waste
- Available in the most popular luer slip and luer lock configurations
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene (Barrel), Stainless Steel |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (English) Needle | 0.75 in. |
| Product Type | Vet Syringe and Needle Combo |
| Quantity | 50/Tray |
| Volume (Metric) | 3 mL |
| Connection Type | Luer Lock |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.