Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-Vet™ 3 mL Luer Lock Syringe with Exchange Needle

Catalog No. 22025947
Change view
Click to view available options
Needle Gauge:
20 G
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
0.75 in.
1 in.
1.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-025-947 25 G 0.62 in.
22-025-943 20 G 0.75 in.
22-025-941 20 G 1 in.
22-025-942 20 G 1.5 in.
22-025-944 22 G 0.75 in.
22-025-945 22 G 1 in.
22-025-946 23 G 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-025-947 Supplier Sol-Millennium Medical Supplier No. VSSC008
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sol-Vet needles and syringe combos are designed to match the specific needs of the veterinarian.

  • Combines veterinary engineered needles with high quality syringes
  • Syringes have wide finger flanges for easier control and use
  • Available in soft packs for reduced waste
  • Available in the most popular luer slip and luer lock configurations

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel, Polypropylene (Barrel)
Needle Gauge 25 G
Latex Free Yes
Length (English) Needle 0.62 in.
Product Type Vet Needle and Syringe Combo
Disposable Single-use
Volume (Metric) 3 mL
For Use With (Equipment) Hypodermic Needle, Safety Needle, Blunt Fill Needle
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.