Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-Vet™ 3 mL Luer Slip Syringe with Exchange Needle

Catalog No. 22025952
Change view
Click to view available options
Needle Gauge:
20 G
22 G
Length (English) Needle:
0.75 in.
1 in.
1.5 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-025-952 22 G 1.5 in.
22-025-948 20 G 1 in.
22-025-949 20 G 1.5 in.
22-025-950 22 G 0.75 in.
22-025-951 22 G 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-025-952 Supplier Sol-Millennium Medical Supplier No. VSSC013
Add to Cart
Add to Cart

Sol-Vet needles and syringe combos are designed to match the specific needs of the veterinarian.

  • Combines veterinary engineered needles with high quality syringes
  • Syringes have wide finger flanges for easier control and use
  • Available in soft packs for reduced waste
  • Available in the most popular luer slip and luer lock configurations

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel, Polypropylene (Barrel)
Needle Gauge 22 G
Latex Free Yes
Length (English) Needle 1.5 in.
Product Type Vet Needle and Syringe Combo
Disposable Single-use
Volume (Metric) 3 mL
For Use With (Equipment) Hypodermic Needle, Safety Needle, Blunt Fill Needle
Connection Type Luer Slip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.