Learn More
Sol-Millennium Medical Sol-Vet™ Hypodermic Needle
Description
- Triple-bevel lubricated stainless steel bevel that minimizes patient discomfort
- Point durability optimized for vet procedure from vial to injection
- Ideal for blood draw
- Color-coded hubs for easy needle gauge identification
- Available in soft packs for reduced waste
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | 25 G |
| Latex Free | Yes |
| Length (English) Needle | 0.62 in. |
| Product Type | Vet Hypodermic Needle |
| Disposable | Single-use |
| Volume (Metric) | 0.36 mL Residual |
| For Use With (Equipment) | Syringe |
| Connection Type | Luer Lock, Luer Slip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.