Learn More
Sol-Millennium Medical Sol-Vet™ I.V. Catheter
Description
- Protective casing ensures safety of catheter during transportation
- Translucent catheter hub and chamber allows for easy visualization of blood flashback
- Contains a hydrophobic membrane filter to prevent blood leakage during insertion
- Filter cap can be removed to allow connection with a syringe to assist insertion
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 20 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Product Type | IV Catheter |
| Volume (Metric) | 0.36 mL Residual |
| For Use With (Equipment) | IV Lines |
| Connection Type | Catheter |
| Graduated | No |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.