Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-Vet™ U-40 Insulin Syringe with Fixed Needle

Catalog No. 22025940
Change view
Click to view available options
Volume (Metric):
0.3 mL
0.5 mL
1 mL
Needle Gauge:
29 G
30 G
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge
22-025-940 0.5 mL 30 G
22-025-933 0.3 mL 29 G
22-025-938 0.5 mL 29 G
22-025-930 1 mL 29 G
22-025-936 0.3 mL 30 G
22-025-932 1 mL 30 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-025-940 Supplier Sol-Millennium Medical Supplier No. V530540
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides accurate and comfortable insulin administration.

  • Needles engineered to ensure comfortable insulin administration
  • Bold and clear graduated insulin unit marking for accurate dosing
  • Low-dead space - improved accuracy and less medication waste when compared to conventional syringes
  • U40 and U100 options offerings available

Specifications

Material Stainless Steel, Polypropylene (Barrel)
Needle Gauge 30 G
Latex Free Yes
Length (English) 0.5 in.
Product Type Vet Insulin
Disposable Single-use
Quantity 1000/Cs.
Packaging PE Bag
Volume (Metric) 0.5 mL
For Use With (Equipment) Insulin
Connection Type Fixed
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.