Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SOLA™ SPE Plates

Catalog No. 03254071 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
10 mg/2 mL
30 mg/2 mL
Sorbent:
HRP (Reversed Phase Polymeric)
Mixed Mode Strong Anion Exchanger, Polymeric
Mixed Mode Strong Cation Exchanger, Polymeric
Mixed Mode Weak Anion Exchanger, Polymeric
Mixed Mode Weak Cation Exchanger, Polymeric
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Sorbent
03-254-071 30 mg/2 mL Mixed Mode Weak Cation Exchanger, Polymeric
03-150-394 10 mg/2 mL HRP (Reversed Phase Polymeric)
03-254-068 30 mg/2 mL HRP (Reversed Phase Polymeric)
03-254-069 30 mg/2 mL Mixed Mode Strong Cation Exchanger, Polymeric
60-309-003 10 mg/2 mL Mixed Mode Strong Anion Exchanger, Polymeric
03-254-070 30 mg/2 mL Mixed Mode Strong Anion Exchanger, Polymeric
03-253-939 10 mg/2 mL Mixed Mode Weak Cation Exchanger, Polymeric
60-309-005 10 mg/2 mL Mixed Mode Weak Anion Exchanger, Polymeric
03-254-072 30 mg/2 mL Mixed Mode Weak Anion Exchanger, Polymeric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03-254-071 Supplier Thermo Scientific™ Supplier No. 60509004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Innovative Thermo Scientific™ SOLA™ Solid Phase Extraction Plates deliver clean, highly reproducible sample extracts with lower elution volumes—for greater sensitivity, reliability and cost savings.

Obtain clean, highly reproducible sample extracts with lower elution volumes using Thermo Scientific™ SOLA™ Solid Phase Extraction (SPE) Plates. The enhanced performance gives you greater confidence in your analytical results and lowers operating costs—without compromising ease of use or requiring complex method development. Thanks to an innovative and unique frit-less design, SOLA SPE Plates deliver unparalleled performance, including:

  • Higher levels of reproducibility
  • Lower elution volumes
  • High extract cleanliness

More about SOLA SPE 96 well plates
SOLA SPE Plates achieve excellent recovery levels even with low volumes of extract solvents, resulting in a more concentrated analyte and increased sensitivity. You’ll also realize additional cost and time saving from faster sample dry-down time and reduced solvent usage.

Phase Types

  • Hydrophobic Reversed Phase (HRP), Strong Cation Exchanger (SCX)
  • Strong Anion Exchanger (SAX), Weak Cation Exchanger (WCX)
  • Weak Anion Exchanger (WAX)

Bed Weights

  • 10 mg/2 mL 96-well plate format
  • 30 mg/2 ml 96-well plate format

SOLA products are also available in cartridge format

TRUSTED_SUSTAINABILITY

Specifications

Description 30 mg/2 mL
Bed Weight 30 mg
For Use With (Application) Bioanalytical Applications - Strong Ion-Exchange Retention of Strong Basic Compounds. Sorbent Charge Can be Activated or Deactivated. Complementary Reversed Phase Retention of Neutral Compounds.
Product Line SOLA
Sorbent Mixed Mode Weak Cation Exchanger, Polymeric
Type 96-well SPE Plate
Volume (Metric) 2 mL

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.