Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Solar AM/FM/SW/NOAA Weather Band Radio and Flashlight
SDP

Catalog No. 19777031
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-031 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-031 Supplier Ready America™ Supplier No. 10203
  • $210.00
    $154.65 / Each of 1

    Save $55.35

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ Solar AM/FM/SW/NOAA Weather Band Radio and Flashlight is a compact solar and dynamo powered radio flashlight combo.

  • 11 Bands: AM/FM, Shortwave 1 and 2 and 7 Weather Bands
  • NOAA Weather Alert sends an Emergency Wireless Signal to the radio for local weather disasters
  • LED Flashlight plus 5 LED Reading Lamp
  • 4 Way Power – Dynamo hand charging, Solar Powered, 3 AA batteries and AC Adaptor (not included)
  • Water resistance – rubberized body
  • Built in USB (plus two other ports) lets you charge, cell phones, Blackberry, I pod/ MP3 and more

Specifications

Product Type Emergency Communication
Color Yellow
Material Plastic
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Length (English) 12 in.
Length (Metric) 30.48 cm
Weight (English) 2.1 lb.
Weight (Metric) 0.95 kg
Width (English) 7.5 in.
Width (Metric) 19.05 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.