Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PicoStudio Solar Car
SCI_ED

Catalog No. S4131924
Change view
Click to view available options
Length (English):
7.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S4131924 7.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Small Parts - Not recommended for children under 3 years old.

Catalog No. S4131924 Supplier PicoStudio Supplier No. PS30271
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small Parts - Not recommended for children under 3 years old.

This Solar Car is a great STEM product for K-12 classrooms, camps, or at-home learning about the power of solar energy.

  • Solar Car is a great STEM product for K-12 classrooms, camps, or at-home learning!
  • Made with 3D printed materials and manufactured in the United States, this STEM product will teach your young learner the power of solar energy!
  • No soldering or batteries are required.

Specifications

Description Level 1
Height (English) 3 in.
Height (Metric) 77 mm
Length (English) 7.8 in.
Length (Metric) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.