Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PicoTurbine Solar Panel with Alligator Clips
SCI_ED

Catalog No. S81194
Change view
Click to view available options
Wattage:
1.4 W (7.2 V)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
S81194 1.4 W (7.2 V)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81194 Supplier PicoTurbine Supplier No. PS0066
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Each panel comes with alligator clips to easily hook up and power anything.

  • Typical applications include solar model cars, solar model boats, solar toys, solar scientific kits, solar experimental kits, solar construction kits.
  • Panels can be connected in series or parallel to increase voltage or current output.
  • 20 in. insulated alligator clip lead (1 red, 1 black)
  • Solar cell type: Polycrystalline

Specifications

Product Type STEM Project
Height (English) 8 in.
Height (Metric) 203.2 mm
Length (English) 5 in.
Length (Metric) 127 mm
Amperage 200 mA
Wattage 1.4 W (7.2 V)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.