Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Solaris™ Open Air Orbital Shaker PROMO

Catalog No. 09034202PM Shop All Thermo Scientific Products
Change view
Click to view available options
Speed Range:
15 to 525 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
09-034-202PM 15 to 525 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 09-034-202PM Supplier Thermo Scientific™ Supplier No. SK2000SAV

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

These orbital shakers set the new standard for reliability and technical innovation. Ruggedly built for demanding use, they combine a new ergonomic design with key feature enhancements that save time, protect processes, and drive science forward.

  • Variable speed control from 15 to 525 rpm
  • Single platform accepts loads up to 42 lb.
  • Operate in temperature ranges of 0° to 40°C (104°F), 20 to 80% non-condensing humidity
  • Can be used in a variety of incubators, warm rooms, environmental chambers and refrigerators
  • Features a maintenance-free, solid-state DC brushless motor
  • Unbalanced load sensor stops platform motion when excess vibration is detected, visual/audible alarms signal until condition is corrected
  • Programmable features allow for up to 99 unique saved programs for easy set up and reproducibility
  • Full-color touchscreen display makes it easy to view speed and run times concurrently, even from a distance
  • Historical monitoring of alerts, alarms, and interaction logs to provide greater security and reproducibility of work
  • USB and Ethernet connections for monitoring and data output
  • Engineered to perform with a reduced noise level
  • Easy-to-remove platforms that make cleaning fast and easy
  • Rounded corners allow the unit to be cleaned quickly and completely with confidence
  • Continuous or timed operation
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Retains parameters during power failure and restarts unit automatically after power is restored
TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 in.
Speed Control Accuracy ±1 rpm
Speed Range 15 to 525 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Product Type Shaker
Certifications/Compliance CE, cUL, UL
Dimensions (L x W x H) 18.5 x 14.3 x 5.5 in.
Controller Type Touch Screen
Model Solaris 2000
Humidity Range 20 to 80%, Non-condensing
Includes 12 x 14 in. (30.5 x 35.6 cm) Universal Platform
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.