Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Solaris™ Open Air Orbital Shaker PROMO

Catalog No. 09034203PM
Change view
Click to view available options
Speed Range:
15 to 525 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
09-034-203PM 15 to 525 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 09-034-203PM Supplier Thermo Scientific™ Supplier No. SK4000SAV

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

These orbital shakers set the new standard for reliability and technical innovation. Ruggedly built for demanding use, they combine a new ergonomic design with key feature enhancements that save you time, protect your process and drive your science forward.

To maximize capacity, or mix and match a variety of labware on a single platform, Solaris shakers deliver the solution you need.

  • Variable speed control from 15 to 525 rpm
  • Accepts loads up to 42 lb. on the 2000 and 84 lb. on the 4000 with single platforms
  • Operate in temperature ranges of 0° to 40°C (104°F), 20 to 80% noncondensing humidity
  • Can be used in a variety of incubators, warm rooms, environmental chambers and refrigerators
  • Feature a maintenance-free, solid-state DC brushless motor
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Programmable features allow for up to 99 unique saved programs for easy set up and reproducibility
  • The full-color touchscreen display allows you to clearly view speed and runtimes concurrently, even from a distance
  • Historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility for your work
  • USB and Ethernet connections for monitoring and data output
  • Engineered to perform with a reduced noise level
  • Easy-to-remove platforms that make cleaning fast and easy
  • Featuring rounded corners, you can clean the unit quickly and completely with confidence
  • Continuous or timed operation
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Retains parameters during power failure and restarts unit automatically after power is restored

Certifications

UL, cUL, CE

Warranty and Services

2 Years Service, 5 Years Parts, and 10 Years on the Drive Mechanism

TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 in.
Speed Control Accuracy ±1 rpm
Speed Range 15 to 525 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Temperature Range (Metric) 5°C to 40°C
Product Type Orbital Shaker
Certifications/Compliance CE, cUL, UL
Temperature Range (English) 41°F to 104°F
Dimensions (L x W x H) 65 x 57 x 18 cm (25.5 x 22.6 x 7.0 in.)
Length (English) Platform 18 in.
Length (Metric) Platform 76.2 cm
Width (English) Platform 30 in.
Width (Metric) Platform 45.7 mm
Weight (English) 165.5 lb.
Weight (Metric) 75.1 kg
Controller Type Touch Screen
Model Solaris 4000
Humidity Range 20 to 80%, Non-condensing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.