Learn More
Fisher Scientific Solid Door Refrigerator, 22 cu. ft.

Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior LED lighting
- 5 adjustable white epoxy-coated wire shelves standard
- Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R290a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Leveling legs
- Only operates in Celsius
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts or compressor failure
Specifications
Specifications
| Capacity (English) | 22 cu.ft. |
| Temperature Range | 2°C to 8°C |
| Door Style | Single Solid |
| No. of Doors | 1 |
| Shelves | 5 Adjustable |
| Cabinet Material | Painted Steel |
| Exterior Finish | Powder-coated Steel |
| Certifications/Compliance | ETL Listed, ISO 9001 |
| Style | Upright |
| Warranty | 2 Years Parts and Labor, Additional 3 Years on Compressor |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.