Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Solid Glass Beads
SCI_ED

Catalog No. s800243 Shop All Walter Stern Inc. Products
Change view
Click to view available options
Diameter (Metric):
3 mm
4 mm
5 mm
6 mm
Quantity:
12500/Pk.
1600/Pk.
2700/Pk.
5500/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Quantity
S800243 6 mm 1600/Pk.
S800242 5 mm 2700/Pk.
S80024 3 mm 12500/Pk.
S800241 4 mm 5500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S800243 Supplier Walter Stern Inc. Supplier No. 100G/EMD
This item is not returnable. View return policy

Increase the efficiency of separations.

  • For use in distillations or as inert boiling stones
  • Packaged in 1 lb. (0.45kg) packs

Specifications

Material Glass
Diameter (Metric) 6 mm
Quantity 1600/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.