Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Solid Penny-Head Stopper
GREENER_CHOICESDP

Catalog No. 31501880 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
10/18
10/30
14/20
19/22
24/40
29/42
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
31-501-880 24/40
31-501-876 10/18
31-501-877 10/30
31-501-878 14/20
31-501-879 19/22
31-501-881 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-501-880 Supplier Synthware™ Supplier No. S292440
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flask length solid penny head stoppers

Specifications

Diameter (Metric) Outer 24 mm
Product Type Solid Pennyhead Stopper
Autoclavable Autoclavable
Shape Cylindrical
Quantity 1 Ea.
Standard Taper Joint 24/40
Material Borosilicate Glass
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.