Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Solid Rubber Stoppers
SDP

Catalog No. 14130R Shop All Fisherbrand Products
Change view
Click to view available options
Size:
0
00
000
1
2
3
4
5
5.5
7
8
9
9.5
10
10.5
11
11.5
12
13
13.5
14
15
Stopper Number:
0
1
2
3
4
5
5.5
7
8
9
9.5
10
10.5
11
11.5
12
13
13.5
14
15
Length (Metric):
2.1 cm
2.5 cm
3.5 cm
3.9 cm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Stopper Number Length (Metric)
14-130R 11 11 2.5 cm
14-130S 11.5 11.5 2.5 cm
14-130E 3 3 2.5 cm
14-130B 0 0 2.5 cm
14-130D 2 2 2.5 cm
14-130N 9 9 2.5 cm
14-130H 5.5 5.5 2.5 cm
14-135-1A 000 0 2.1 cm
14-130G 5 5 2.5 cm
14-130V 14 14 3.9 cm
14-130W 15 15 3.9 cm
14-130P 10 10 2.5 cm
14-130F 4 4 2.5 cm
14-130UU 13.5 13.5 3.5 cm
14-130M 8 8 2.5 cm
14-130A 00 0 2.5 cm
14-130U 13 13 2.5 cm
14-130Q 10.5 10.5 2.5 cm
14-130C 1 1 2.5 cm
22-033987 9.5 9.5 2.5 cm
14-130L 7 7 2.5 cm
14-130T 12 12 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Catalog No. 14-130R
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Available in a variety of sizes ranging from 000 through 16

  • Solid rubber construction

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Solid Stopper
Diameter (Metric) Top 5.6 cm
Diameter (Metric) Bottom 4.8 cm
Length (Metric) 2.5 cm
Stopper Number 11
Size 11
Color Black
For Use With (Application) General purpose use
Material Natural Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.