Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Stoppers
- Fisherbrand™ Solid Rubber Stoppers
Fisherbrand™ Solid Rubber Stoppers
Catalog No. 14130T
Shop All Fisherbrand Products

Change view
Click to view available options
Size:
0
00
000
1
2
3
4
5
5.5
7
8
9
9.5
10
10.5
11
11.5
12
13
13.5
14
15
Stopper Number:
0
1
2
3
4
5
5.5
7
8
9
9.5
10
10.5
11
11.5
12
13
13.5
14
15
Length (Metric):
2.1 cm
2.5 cm
3.5 cm
3.9 cm
22 product options available for selection
| Catalog No. | Size | Stopper Number | Length (Metric) |
|---|---|---|---|
| 14-130T | 12 | 12 | 2.5 cm |
| 14-130S | 11.5 | 11.5 | 2.5 cm |
| 14-130E | 3 | 3 | 2.5 cm |
| 14-130R | 11 | 11 | 2.5 cm |
| 14-130B | 0 | 0 | 2.5 cm |
| 14-130D | 2 | 2 | 2.5 cm |
| 14-130N | 9 | 9 | 2.5 cm |
| 14-130H | 5.5 | 5.5 | 2.5 cm |
| 14-135-1A | 000 | 0 | 2.1 cm |
| 14-130G | 5 | 5 | 2.5 cm |
| 14-130V | 14 | 14 | 3.9 cm |
| 14-130W | 15 | 15 | 3.9 cm |
| 14-130P | 10 | 10 | 2.5 cm |
| 14-130F | 4 | 4 | 2.5 cm |
| 14-130UU | 13.5 | 13.5 | 3.5 cm |
| 14-130M | 8 | 8 | 2.5 cm |
| 14-130A | 00 | 0 | 2.5 cm |
| 14-130U | 13 | 13 | 2.5 cm |
| 14-130Q | 10.5 | 10.5 | 2.5 cm |
| 14-130C | 1 | 1 | 2.5 cm |
| 22-033987 | 9.5 | 9.5 | 2.5 cm |
| 14-130L | 7 | 7 | 2.5 cm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Available in a variety of sizes ranging from 000 through 16
- Solid rubber construction
†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).
Specifications
Specifications
| Product Type | Solid Stopper |
| Diameter (Metric) Bottom | 5.4 cm |
| Diameter (Metric) Top | 6.4 cm |
| Length (Metric) | 2.5 cm |
| Stopper Number | 12 |
| Size | 12 |
| Color | Black |
| For Use With (Application) | General purpose use |
| Material | Natural Rubber |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?