Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Solo 997 Disposable Nitrile Gloves

Catalog No. 19050301B Shop All MAPA Professional Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-301B Small
19-050-301C Medium
19-050-301D Large
19-050-301E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-050-301B Supplier MAPA™ Supplier No. 34997766
Add to Cart
Add to Cart
This item is not returnable. View return policy

Solo 997 gloves offer precise dexterity when handling instruments or intricate objects. Ideal for laboratory, food, automotive and mechanical industries.

  • Nitrile formulation offers resistance to punctures and snags
  • Protects against a wide range of chemicals
  • Latex-free
  • Powder free
  • Textured fingertips
  • Rolled cuff minimizes chance of tearing while donning
  • Main uses include laboratory research and analysis, food handling, common cleaning tasks and automotive/mechanical assembly

Specifications

Certifications/Compliance 21 CFR 170-199, ASTM F739
Certifications/Compliance (Europe) EN 374-3:2003, EN 16523-1:2015
Applications Industrial, Laboratory
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Small
Thickness (English) 4 mil
Model 997436
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.