Learn More
Description
- Clear lens ideal for general purposes and indoor applications that require impact protection
- 100% polycarbonate scratch-resistant lenses provide 99% protection from harmful UV-A and UV-B rays
- Jumbo size fits over prescription lenses
Compliance
Exceed ANSI™ Z87.1-2003 high velocity impact standards.
Warranty and Services
90 days
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | Exceed ANSI Z87.1-2003 High Velocity Impact standards. |
| Lens Tint | Clear |
| Product Type | Protective Eyewear |
| Frame Color | Clear |
| No. per Pack | 1 Ea. |
| Size | Jumbo |
| Temple Style | Vented |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.