Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Solo Blue 999 Nitrile Gloves

Catalog No. 19046598 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-046-598 Large
19-046-599 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-046-598 Supplier MAPA™ Supplier No. 34999448
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powder free nitrile gloves are used in hospitals, food processing, and industrial applications where contamination is a concern.

  • Textured fingertips for improved dexterity
  • Easy to don on and take off
  • Latex-free
  • Previous name was Solo Ultra 999
  • Ideal for automotive/mechanics industry, aeronautics industry and laboratories

Specifications

Certifications/Compliance FDA 21CFR 177.2600
Certifications/Compliance (Europe) EN-ISO 374-5
Chemotherapeutic Rated No
Chlorinated Yes
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.1 mm
Latex Free Yes
Material Nitrile
Palm Thickness (Metric) 0.1 mm
Product Type Nitrile Examination Glove
Size Large
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Model 34999438
Quantity 1000/Cs.
Series Solo Blue 999
Length (English) 11.5 in.
Length (Metric) 29.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.