Learn More
Description
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments.
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Temples can be removed for use with elastic strap
- Dual-injected, padded temples for added comfort
- Gray lenses are popular in outdoor daytime work environments
- Indoor/Outdoor Gray lens helps reduce brightness and glare when working both indoors and outdoors
- 3M Catalog# S1401SGAF , 3M Catalog# S1402SGAF , 3M Catalog# S1407SGAF
Specifications
Specifications
| Lens Coating | Anti-fog, UV-treated |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| Frame Color | Clear |
| Model | S1402SGAF |
| No. per Pack | 20/Pk. |
| Temple Style | Standard |
| Temple Color | Black, Pink |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.