Learn More
3M™ Solus™ 1000 Safety Glasses, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N)
Shop All 3M ProductsDescription
- Stylish and modern look slim frame with colour accented soft temple components
- Strong polycarbonate lens for impact resistance
- 3M™ Scotchgard™ Anti-Fog Coating offers superior anti-fog and anti-scratch properties
- Lightweight with soft cushioning on nose bridge
- Inner padding on temples for increased comfort and stability when worn
- Meets K&N marking requirements of EN 166
- Frame marking: 3M EN166 FT CE
Compliance
Meets ANSI Z87.1+ 2015 and CSA Z94.3 standards.
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1+ 2015, CSA Z94.3 |
| Lens Coating | Anti-fog |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| For Use With (Application) | Construction, Food and Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair and Operation (MRO), Oil & Gas, Primary Metals, Transportation |
| Frame Color | Green, Black |
| Model | S1202SGAF |
| Temple Style | Removable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.