Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Solus™ 2000 Series Protective Eyewear

Catalog No. 19071176 Shop All 3M Products
Change view
Click to view available options
Lens Tint:
Amber
Brown
Clear
Gray
Gray, IR 1.7
IR/PC 3.0
IR/UV 5.0
Indoor/Outdoor, Gray
Red, Mirror
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Temple Color:
Black, Green
Blue, Gray
Gray, Blue-Green
Gray, Red
Gray/Red
Model:
S2001AF-BLU
S2001AS-BLU
S2001SGAF-BGR
S2001SGAF-BGR-F
S2001SGAF-RED
S2002SGAF-BGR
S2002SGAF-RED
S2003SGAF-BGR
S2005SGAF-BGR
S2007SGAF-BGR
S2017AS-BLK
S2024AS-RED
S2030AS-BLK
S2050AS-BLK
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Lens Coating Temple Color Model
19-071-176 Red, Mirror Anti-fog, Scratch-resistant Gray, Red S2024AS-RED
19-071-177 Clear Anti-fog, Scratch-resistant Gray, Blue-Green S2001SGAF-BGR
19-071-178 Gray Anti-fog, Scratch-resistant Gray, Blue-Green S2002SGAF-BGR
19-071-179 Amber Anti-fog, Scratch-resistant Gray, Blue-Green S2003SGAF-BGR
19-071-181 Brown Anti-fog, Scratch-resistant Gray, Blue-Green S2005SGAF-BGR
19-071-182 Indoor/Outdoor, Gray Anti-fog, Scratch-resistant Gray, Blue-Green S2007SGAF-BGR
19-071-184 Clear Anti-fog, Scratch-resistant Gray, Blue-Green S2001SGAF-BGR-F
19-071-187 Gray, IR 1.7 Anti-fog, Scratch-resistant Black, Green S2017AS-BLK
19-071-190 IR/PC 3.0 Anti-fog, Scratch-resistant Black, Green S2030AS-BLK
19-071-191 IR/UV 5.0 Anti-fog, Scratch-resistant Black, Green S2050AS-BLK
19-071-174 Clear Scratch-resistant Gray/Red S2001SGAF-RED
19-071-175 Gray Anti-fog, Scratch-resistant Gray, Red S2002SGAF-RED
19-071-185 Clear Scratch-resistant Blue, Gray S2001AS-BLU
19-071-186 Clear Scratch-resistant Blue, Gray S2001AF-BLU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-071-176 Supplier 3M™ Supplier No. 7100203162
Add to Cart
Add to Cart
This item is not returnable. View return policy

Comfortable, stylish eyewear with a vast array of color and lens tint options. Eye protection with a stylish flare.

  • Adjustable ratchet temples
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
  • 3M Catalog# S2001AF-BLU, S2001AS-BLU, S2001SGAF-BGR, S2001SGAF-BGR-F, S2001SGAF-RED, S2002SGAF-BGR, S2002SGAF-RED, S2003SGAF-BGR, S2005SGAF-BGR, S2007SGAF-BGR, S2017AS-BLK, S2024AS-RED, S2030AS-BLK, S2050AS-BLK

TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Anti-fog, Scratch-resistant
Lens Tint Red, Mirror
Product Type Protective Eyewear
For Use With (Application) Assembly, Law Enforcement, Primary Metals, Power Fastening, Pouring/Casting
Frame Color Gray
Model S2024AS-RED
Temple Style Dual Injected Temple
Temple Color Gray, Red
Lens Material Polycarbonate
Frame Material Plastic
UV Protection UV400
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.