Learn More
ENG Scientific Solution III - Ethanol (70%)
Description
- Solution III: Ethanol (70%
- Concentration 70%
- Ideal for differential staining of bacteria
Specifications
Specifications
| Concentration | 70% |
| Format | Liquid |
| For Use With (Application) | Ideal for differential staining of bacteria |
| Packaging | Slim-line Bottle |
| Quantity | 1 x 3800 mL (1 gal.) |
| Product Type | Ethanol (70%) |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.