Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Solvent and Chemical Resistant Polyester Laboratory Labels for M6/M7 Printers

Catalog No. 17011877 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.25 x 1.9 in.
0.9 x 0.75 in.
0.9 x 0.9 in.
1 x 1.9 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
6.35 mm
22.86 mm
25.4 mm
Shape:
Rectangle
Square
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Height (Metric) Shape
17-011-877 0.25 x 1.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Rectangle
17-004-776 0.25 x 1.9 in. M710, BMP71 6.35 mm Rectangle
17-011-876 0.9 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 22.86 mm Rectangle
17-004-773 0.9 x 0.9 in. M710, BMP71 22.86 mm Square
17-011-885 0.9 x 0.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 22.86 mm Square
17-004-777 0.9 x 0.75 in. M710, BMP71 22.86 mm Rectangle
17-011-874 1 x 1.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-011-877 Supplier Brady™ Supplier No. M681488
Only null left
Add to Cart
Add to Cart

High performance polyester withstands numerous solvents and variable temperatures when applied to various surfaces including stainless steel and polypropylene.

  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Ideal for general and bar code labeling on flat, smooth surfaces
  • UL approved
  • Service temperature of -40°C to 160°C (-40°F to 320°F)
  • Made of B-488 polyester material

Specifications

Autoclavable Autoclavable
Certifications/Compliance AGA, ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -40°F to +320°F
Temperature Range (Metric) -40°C to +160°C
Thickness (English) 0.0037 in.
Thickness (Metric) 0.094 mm
Dimensions (L x W) 0.25 x 1.9 in.
Length (English) 0.25 in.
Width (English) 1.9 in.
Width (Metric) 48.26 mm
Height (Metric) 6.35 mm
Alternate Part Number M6-81-488
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.