Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Solvent Reservoir System, 1 L, Complete
SDP

Catalog No. NC2964716
Encompass_Preferred

The Chemglass Solvent Reservoir System, 1 L, Complete is a plastic-coated glass reservoir assembly designed for HPLC mobile phase storage and low-pressure solvent delivery. It includes cap assemblies and inlet/sparger filtration to minimize bubbles and provide safe, convenient solvent handling.

  • Complete system includes a plastic-coated glass bottle, 3-hole cap assembly, combination inlet/sparger filter (2 μm), flangeless nuts and ferrules, Tefzel plug, and 10 ft of 1/8 in PTFE tubing.
  • Capacity: 1 L.
  • Bottle: blue-tinted, plastic-coated, flat-bottom glass for added safety.
  • PBT and PTFE construction; cap fits GL45 threaded bottles.
  • Inlet/sparger filter: PEEK bottom with 2 μm stainless steel filter; max flow 30 mL/min; 10 μm option up to 100 mL/min.
  • Tubing: PTFE (FEP), 1/8 in O.D., 10 ft included.
  • Application: storage and delivery of HPLC mobile phase; sparging prevents bubbles and reduces contamination risk.

Catalog No. NC2964716 Supplier Chemglass Life Sciences Supplier No. CG116711
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Chemglass Solvent Reservoir System, 1 L, Complete is a plastic-coated glass reservoir assembly designed for HPLC mobile phase storage and low-pressure solvent delivery. It includes cap assemblies and inlet/sparger filtration to minimize bubbles and provide safe, convenient solvent handling.

  • Complete system includes a plastic-coated glass bottle, 3-hole cap assembly, combination inlet/sparger filter (2 μm), flangeless nuts and ferrules, Tefzel plug, and 10 ft of 1/8 in PTFE tubing.
  • Capacity: 1 L.
  • Bottle: blue-tinted, plastic-coated, flat-bottom glass for added safety.
  • PBT and PTFE construction; cap fits GL45 threaded bottles.
  • Inlet/sparger filter: PEEK bottom with 2 μm stainless steel filter; max flow 30 mL/min; 10 μm option up to 100 mL/min.
  • Tubing: PTFE (FEP), 1/8 in O.D., 10 ft included.
  • Application: storage and delivery of HPLC mobile phase; sparging prevents bubbles and reduces contamination risk.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.