Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Solvent Still Head with High Vacuum Valves
GREENER_CHOICESDP

Catalog No. 31501855 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-501-855 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-501-855 Supplier Synthware™ Supplier No. S264250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for great resistance of solvents and chemicals, the high vacuum valve plugs have PFTE protected O-rings. Syringe port has a 4 mm PFTE stockcock and a 14/20 outer joint. Delivery port also features a 14/20 port.

Specifications

Includes PTFE Plug and PTFE Covered High Vacuum Valve
For Use With (Application) Organic Synthesis
Type Solvent Still Head
Material Borosilicate Glass
Capacity (Metric) 250 mL
Quantity 1 Ea.
Size 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.