Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ SolvSat™ Rayon™ Wipers
SDP

Catalog No. 18366205 Shop All Texwipe Products
Change view
Click to view available options
Saturation Solution:
99.9% Isopropyl Alcohol
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
18-366-205 99.9% Isopropyl Alcohol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-366-205 Supplier Texwipe™ Supplier No. TX8347
This item is not returnable. View return policy

Integrate presaturated wipers and solvent in pack or canister

  • Reduces solvent preparation steps, storage requirements, VOCs and usage quantities
  • Improves control with consistent wetting of wipers, avoids over-saturation or under-saturation of wipers
  • Reduces safety problems

Order Info

Packaging style: 6 x 9 in. (15 x 23cm) size comes in FlexPack™ canister, 12 x 16 in. (30.5 x 41cm) in FlexPack.

Specifications

Product Type SolvSat™ Wipes
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 15 cm
Material Rayon
Dimensions (L x W) 9 x 6 in. (22.8 x 15.2 cm)
For Use With (Application) Improves control with consistent wetting of wipes, avoids over-saturation or under-saturation of wipes
Saturation Solution 99.9% Isopropyl Alcohol
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.