Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SOMNI Scientific™ SOMNI Scientific™ Common Outlet Hose Barb
SDP

Catalog No. 04777199 Shop All Somni Scientific Products
Change view
Click to view available options
Diameter (Metric):
22 mm OD x 15 mm ID
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
04-777-199 22 mm OD x 15 mm ID
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-777-199 Supplier SOMNI Scientific™ Supplier No. AC8001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Standard outlet for the carrier gas and anesthetic agent mixture to supply the animal breathing circuit. It can easily be added to an anesthesia system

  • The Common outlet is the standard outlet for the carrier gas and anesthetic agent mixture to supply the animal breathing circuit.
  • Easily added to an anesthesia system
  • 22 mm OD x 15 mm ID 
  • Accepts 15 mm adapter

Specifications

Diameter (Metric) 22 mm OD x 15 mm ID
For Use With (Application) Research Animal Inhalant Anesthesia
For Use With (Equipment) 15 mm Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.