Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kent Scientific SomnoSuite™ Module Upgrade: RoVent Automatic Ventilator
SDP

Catalog No. 13005120 Shop All Kent Scientific Products
Encompass
Change view
Click to view available options
Weight Range:
3 to 1250 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight Range
13-005-120 3 to 1250 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-005-120 Supplier Kent Scientific Supplier No. SS04MODULE
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Tubing accessory kit

For use with SomnoSuite Low-Flow Anesthesia System with Integrated Digital Vaporizer.

RoVent Automatic Ventilator module delivers vaporized anesthetic directly to the animal along the inspiratory line coming from the ventilator. This close proximity of the vaporized gas to the animal's lungs allows you to use far less anesthetic than traditional vaporizers, which require hook-up on the back side of the ventilator.

  • Ideal for mice, rats and guinea pigs
  • Fully automatic and preprogrammed settings based on animal weight
  • Ventilate by pressure or volume control; easily switch between modes without need for additional equipment
  • Built-in display provides information about current ventilator settings as well as physiological parameters of animal
  • Display can be customized; many parameters can easily be displayed as numeric numbers or on real-time graph
  • Real-time display screen has capability to show numeric readings, waveforms or both simultaneously
  • Advanced features include sigh breath, adjustable I:E, inspiratory and expiratory, hold and PEEP
  • Modular capability, integrates with physiological monitoring and end-tidal
  • CO2 monitoring modules
  • View historical data with the touch of a button

Specifications

  • No. of Animals: 1
  • Weight Range: 3 to 1250g
  • Control Modes: Volume controlled, pressure controlled
  • I:E Ratio: 1:1 to 1:5

Applications
Ventilation, intubation, respiration, anesthesia, surgery

Specifications

Animal Mouse, Rat, Guinea Pig
For Use With (Application) Ventilation, Intubation, Respiration, Anesthesia, Surgery
Type RoVent Automatic Ventilator Upgrade Module
For Use With (Equipment) SomnoSuite Low-Flow Anesthesia System w/Integrated Digital Vaporizer
Includes Tubing accessory kit
Weight Range 3 to 1250 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.