Learn More
Branson Ultrasonics™ Sonifier Cell Disruptor Accessory, Support Stand With Rod
Shop All Branson Ultrasonics Corporation ProductsDescription
- Support stand with stainless steel rod
- Accommodates Branson’s 20kHz converter and accessories
- Used to hold converter for Sonifier applications
- Does not include converter clamp; sold separately.
- For clamping a 40kHz converter for model SFX150 EDP is 101-063-1109.
- For clamping a 20kHz converter for models SFX250 / SFX550 EDP is 101-063-1110.
- Stand Base (L x W): 9 x 5.5 in. (229 x 140mm)
- Rod (H x dia): 24 x 0.5 in.(609 x 13mm)
Specifications
Specifications
| Diameter (English) Shaft | 0.5 in. |
| Diameter (Metric) Shaft | 13 mm |
| Height (English) | 24 in. |
| Height (Metric) | 609 mm |
| Material | Stainless Steel |
| For Use With (Equipment) | Sonifier Cell Disruptor |
| Product Type | Stand with Rod |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.