Learn More
Description
For use with Sonifier S-250 and S-450 Cell Disruptors
Transmit ultrasonic energy into a solution.
Titanium construction
High Gain Horn
Step Horn with Threaded Body (22-020-860)
- Tapped horn end enables attachment of microtips
- Includes removable flat tip
- Can be used with screw-on accessories, such as a continuous flow cell
Provides higher amplitude at 0.75 and 1 in. diameters (1.9 and 2.5cm) than similar step horns
Specifications
Specifications
| Amplitude | 21 to 145 μm |
| Volume Range (Metric) | 10 to 250mL |
| Diameter (English) Tip | 1/2 in. |
| Diameter (Metric) Tip | 13 mm |
| Material | Titanium |
| For Use With (Application) | Ideal for transmit ultrasonic energy into a solution |
| For Use With (Equipment) | Sonifier™ S-250 and S-450 cell disruptor |
| Intensity | High |
| Product Type | Disruptor Horn |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.