Sonoco™ ThermoSafe™ GREENBOX™ 9 Thermal Management Systems

GREENBOX is a sustainable packaging, designed for the safe transportation of temperature sensitive products.

Manufacturer: Sonoco™ 09UR1

 View more versions of this product

Catalog No. 03-600-126

  Check Availability
Add to Cart

    Specifications

    Product Type Temperature-controlled package shipper,Temperature-controlled package shipper
    For Use With (Application) Safe transportation of temperature sensitive products
    Material Vacuum Insulated Panels (VIP)
    Temperature Range (English) 2 to 8°C
    Weight (English) 7.9 lb
    Holds Temp., Hours 24
    Weight (Metric) 3.58kg
    Length (English) Payload 7.1 in.
    Length (Metric) Payload 18cm
    Width (English) Payload 7.5 in.
    Width (Metric) Payload 19cm
    Height (English) Payload 3.6 in.
    Height (Metric) Payload 9.1cm
    Length (English) Exterior 9 in.
    Length (Metric) Exterior 22.86cm
    Width (English) Exterior 9 in.
    Width (Metric) Exterior 22.86cm
    Height (English) Exterior 9 in.
    Height (Metric) Exterior 22.86cm
    Wall Thickness (English) 0.5 in.
    Wall Thickness (Metric) 1.27cm
    Temperature Control Refrigerated
    Capacity (Metric) Payload 3.14L
    Applications Safe transportation of temperature sensitive products
    Duration 24 hr.
    Capacity 100 Pallet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit