Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ PureTemp™ Phase Change Materials (PCM)

Catalog No. 03600303 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H):
10.75 x 9.25 x 0.5 in.
10.75 x 9.25 x 0.75 in.
10.75 x 9.25 x 1 in.
6.75 x 4 x 1 in.
Freezing Point:
20°C
4°C
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Freezing Point
03-600-303 10.75 x 9.25 x 1 in. 4°C
03-600-302 10.75 x 9.25 x 0.75 in. 4°C
03-600-108 6.75 x 4 x 1 in. 4°C
03-600-109 10.75 x 9.25 x 0.5 in. 4°C
03-600-110 10.75 x 9.25 x 0.5 in. 20°C
03-600-192 10.75 x 9.25 x 0.75 in. 20°C
03-600-191 10.75 x 9.25 x 1 in. 20°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-600-303 Supplier Sonoco™ Supplier No. TPB3020A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PureTemp™PCMs liquefy or solidify at precise temperatures, from -40° to +37°C. The surrounding temperature falls below the phase temperature, they solidify and release their stored energy. If the temperature rises above the phase temperature, they liquefy and absorb excess energy.

  • Biodegradable
  • USDA BioPreferred® designation
  • Extensive range of temperature options
  • The constant temperature during freezing or melting
  • Provides constant temperature control
  • Eliminates thermal shock with fewer excursions
  • Increases payload efficiency
  • Reduces shipping weight and freight costs.
  • Less PureTemp material is required for temperature control when compared to water-based refrigerants
  • Simplifies pack out inventory and process
  • Eliminates bench-time
  • Increases shipping duration
  • TRUSTED_SUSTAINABILITY

    Specifications

    Quantity 48/Cs.
    Product Type Phase Change Material
    Freezing Point 4°C
    Weight (English) 50 oz.
    Dimensions (L x W x H) 10.75 x 9.25 x 1 in.
    Temperature (Metric) Operating 4°C
    Format Foam Brick
    WARNING: Cancer - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.