Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ PureTemp™ Phase Change Materials (PCM)

Catalog No. 03600108 Shop All Sonoco ThermoSafe Products
missing translation for 'changeView'
Click to view available options
Weight (English):
11 oz.
24.1 oz.
25.5 oz.
35.7 oz.
37 oz.
47.4 oz.
50 oz.
55 oz.
Dimensions (L x W x H):
10.75 x 9.25 x 0.5 in.
10.75 x 9.25 x 0.75 in.
10.75 x 9.25 x 1 in.
6.75 x 4 x 1 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Dimensions (L x W x H)
03-600-108 11 oz. 6.75 x 4 x 1 in.
03-600-302 37 oz. 10.75 x 9.25 x 0.75 in.
03-600-303 50 oz. 10.75 x 9.25 x 1 in.
03-600-109 25.5 oz. 10.75 x 9.25 x 0.5 in.
03-600-110 24.1 oz. 10.75 x 9.25 x 0.5 in.
03-600-192 35.7 oz. 10.75 x 9.25 x 0.75 in.
03-600-191 47.4 oz. 10.75 x 9.25 x 1 in.
03-600-300 55 oz. 10.75 x 9.25 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 missing translation for 'options'
Catalog No. 03-600-108 Supplier Sonoco™ missing translation for 'supplierNo' TPB2000A
Only null left
Add to cart
Add to cart

PureTemp™PCMs liquefy or solidify at precise temperatures, from -40° to +37°C. The surrounding temperature falls below the phase temperature, they solidify and release their stored energy. If the temperature rises above the phase temperature, they liquefy and absorb excess energy.

  • Biodegradable
  • USDA BioPreferred® designation
  • Extensive range of temperature options
  • The constant temperature during freezing or melting
  • Provides constant temperature control
  • Eliminates thermal shock with fewer excursions
  • Increases payload efficiency
  • Reduces shipping weight and freight costs.
  • Less PureTemp material is required for temperature control when compared to water-based refrigerants
  • Simplifies pack out inventory and process
  • Eliminates bench-time
  • Increases shipping duration
  • TRUSTED_SUSTAINABILITY

    Specifications

    Quantity 48/Cs.
    Type Phase Change Material
    Height (English) 0.5 in.
    Freezing Point 4°C
    Height (Metric) 1.27 cm
    Length (English) 9 in.
    Length (Metric) 22.8 cm
    Material Foam Bricks
    Weight (English) 11 oz.
    Weight (Metric) 0.4 g
    Width (English) 3 in.
    Width (Metric) 16.5 cm
    Dimensions (L x W x H) 6.75 x 4 x 1 in.
    Temperature (English) Operating 39.2°F
    Temperature (Metric) Operating 4°C
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.