Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe DiagnosticShipper

Catalog No. 0352821B Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W):
10.13 x 14 in
7 x 11.625 in.
Type:
Diagnostic Shipper Kit Bag
Quantity:
250/Pk.
300/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Type Quantity
03-528-21B 7 x 11.625 in. Diagnostic Shipper Kit Bag 250/Pk.
03-531-59 10.13 x 14 in Diagnostic Shipper Kit Bag 300/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-528-21B Supplier Sonoco™ Supplier No. 473BAG50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Some kits include 95 kPa certified receptacles (tubes or bags depending on kit) ; sufficient absorbent material to absorb maximum capacity of of liquid ; IATA Packing Instruction 650, Biological Substance, Category B label.

Specimen transport bags are liquid tight and tamper evident

Tested and certified to meet the material and performance requirements for the transport of diagnostic specimens in conformance with U.S. Department of Transportation (DOT), U.S. Postal Service and International Air Transport Association (IATA) Packing Instruction 650.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 250/Pk.
Width (Metric) Exterior 29.5 cm
Length (English) Exterior 7 in.
Width (English) Exterior 11.625 in.
Length (Metric) Exterior 17.8 cm
Applications For transporting diagnostic specimens
Length (English) Interior 6 in.
Type Diagnostic Shipper Kit Bag
Length (Metric) Interior 15.2 cm
Width (English) Interior 9.375 in.
Width (Metric) Interior 23.7 cm
Dimensions (L x W) 7 x 11.625 in.
Material Insulated
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.