Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe EPS Ring

Catalog No. 03001217 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
11 x 9 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior
03-001-217 11 x 9 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-001-217 Supplier Sonoco™ Supplier No. 397R2
Add to Cart
Add to Cart

Specifications

For Use With (Equipment) Model 397
Dimensions (L x W x H) Exterior 11 x 9 x 10 in.
Carton Material EPS foam
Dimensions (D x W x H) Interior 8 x 5-7/8 x 7 in.
Capacity Twenty-four 16-20 mm vials
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.