Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: Frozen (<15°C), 24 x 14 x 12 in.

Catalog No. 03531247 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Holds Temp., Hours:
96
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Temp., Hours
03-531-247 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-531-247 Supplier Sonoco™ Supplier No. 24UF4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

GREENBOX is a sustainable packaging, designed for the safe transportation of temperature-sensitive products.

Greenbox™ Reusable Insulated Shippers have been designed to utilize simple packaging configurations, reduce operational complexity, and optimize total cost of ownership. GreenBox's simple design and modular format increases reclamation and refurbishment efficiencies. Ensure the efficacy of your valuable temperature-sensitive products and maintain regulatory compliance throughout distribution with Greenbox.

  • ZERO Bench-Time™ refrigerant design means no waiting, greatly simplifies and accelerates the assembly process
  • Utilizes VIP insulation and PureTemp™ PCMs resulting in fewer components and lower weight, decreasing total cost of ownership
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 30.5 cm
Height (English) 12 in.
Length (Metric) 60.9 cm
Length (English) 24 in.
Width (Metric) 35.5 cm
Width (English) 14 in.
Dimensions (L x W x H) L x W x H Exterior: 61 x 35.6 x 30.5 cm (24 x 14 x 12 in.); Wall Thickness: 2.54 cm (1 in.)
For Use With (Application) Safe transportation of temperature sensitive products
Weight (English) 69 lb.
Description Payload L x W x H: 34.3 x 13.5 x 18.0cm (13.5 x 5.3 x 7.1 in.); Payload Capacity: 8.33L
Length (English) Payload 13.5 in.
Width (English) Payload 5.3 in.
Height (English) Payload 7.1 in.
Wall Thickness (English) 1 in.
Wall Thickness (Metric) 2.5 cm
Capacity (Metric) Payload 8.33 L
Holds Temp., Hours 96
Material Vacuum Insulated Panels
Product Type Temperature-controlled Package Shipper
Temperature Control Frozen
Temperature Range <-15°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.