Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated Foam Shipper

Catalog No. 03001203 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (LxWxH):
ID: 19.375 x 11.25 x 3.875 in.
ID: 21.56 x 13.43 x 10.62 in.
ID: 23.25 x 15.81 x 6.31 in.
Dimensions (L x W x H) Exterior:
58.4 x 40.6 x 53.3 cm
68.5 x 66 x 45.7 cm
68.5 x 66.0 x 45.7 cm
Quantity:
2/Cs.
3/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxWxH) Dimensions (L x W x H) Exterior Quantity
03-001-203 ID: 23.25 x 15.81 x 6.31 in. 68.5 x 66 x 45.7 cm 3/Cs.
03-001-210 ID: 19.375 x 11.25 x 3.875 in. 58.4 x 40.6 x 53.3 cm 3/Cs.
03-001-207 ID: 21.56 x 13.43 x 10.62 in. 68.5 x 66.0 x 45.7 cm 2/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-001-203 Supplier Sonoco™ Supplier No. 671

EPS foam-only shippers offer the ideal solution for the safe storage and delivery of most refrigerated or frozen products

  • Large selection of cost-effective, reusable stock containers available
  • Excellent dry ice sublimation – average dry ice usage in 1 1/2 in. thick wall units is 5 pounds over 24 hours, and 3-4 pounds thereafter

TRUSTED_SUSTAINABILITY

Specifications

Quantity 3/Cs.
Width (Metric) Exterior 66 cm
Length (English) Exterior 27 in.
Width (English) Exterior 26 in.
Length (Metric) Exterior 68.5 cm
Applications Safe storage and delivery of most refrigerated or frozen products
Height (English) Exterior 18 in.
Length (English) Interior 23.25 in.
Height (English) Interior 6.3 in.
Type Insulated Shipper
Dimensions (L x W x H) Exterior 68.5 x 66 x 45.7 cm
Height (Metric) Exterior 45.7 cm
Height (Metric) Interior 16 cm
Length (Metric) Interior 59 cm
Width (English) Interior 15.8 in.
Width (Metric) Interior 40.1 cm
Dimensions (LxWxH) ID: 23.25 x 15.81 x 6.31 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.