Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS Foam Only Containers and Coolers (Large)

Catalog No. 03001214 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
22.38 X 15.38 X 15.38 in.
22.38 X 18.13 X 13.38 in.
23.63 X 16.75 X 16.25 in.
24 X 18 X 17.13 in.
26 X 20 X 23 in.
28.25 X 17.25 X 15.63 in.
Dimensions (D x W x H) Interior:
19 X 14.63 X 10.38 in.
19.25 X 12.38 X 12.25 in.
19.38 X 12.38 X 12.25 in.
21 X 15.13 X 15.25 in.
24 X 13.88 X 12.5 in.
24 X 18 X 21 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Dimensions (D x W x H) Interior
03-001-214 23.63 X 16.75 X 16.25 in. 19.25 X 12.38 X 12.25 in.
03-001-200 26 X 20 X 23 in. 24 X 18 X 21 in.
03-001-202 28.25 X 17.25 X 15.63 in. 24 X 13.88 X 12.5 in.
03-001-209 24 X 18 X 17.13 in. 21 X 15.13 X 15.25 in.
03-525-32 22.38 X 15.38 X 15.38 in. 19.38 X 12.38 X 12.25 in.
03-001-216 22.38 X 18.13 X 13.38 in. 19 X 14.63 X 10.38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-001-214 Supplier Sonoco™ Supplier No. 803
Only null left
Add to Cart
Add to Cart

Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 19 inches- 24 inches in length
  • Also available in ThermoSafe Insulated EPS Only Containers and Coolers- Small (6  inches-10.5 inches in length)
  • Also available in ThermoSafe Insulated EPS only Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 2 per case
Length (English) Exterior 23.625 in.
Width (English) Exterior 16.75 in.
Applications Safe storage and delivery of most refrigerated or frozen products
Height (English) Exterior 16.5 in.
Length (English) Interior 19.25 in.
Height (English) Interior 12.25 in.
Type Insulated Shipper
Dimensions (L x W x H) Exterior 23.63 X 16.75 X 16.25 in.
Height (Metric) Interior 31.1 cm
Length (Metric) Interior 48.8 cm
Width (English) Interior 12.37 in.
Width (Metric) Interior 31.4 cm
Wall Thickness (English) 16.75 in.
Dimensions (D x W x H) Interior 19.25 X 12.38 X 12.25 in.
Dimensions (LxWxH) ID: 19.25 x 12.37 x 12.25 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.