Learn More
Description
High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads. Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers.
- Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling
- Protects highly temperature sensitive shipments from moderate to extreme ambient temperature exposure
- Provides extensive protection for long-range journeys
- Durable one-piece closed-cell polyurethane foam insulated shippers are CFC- and HCFC-free and comply with international clean air regulations
- Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
- Withstands crush compression in excess of 5000 lb.
- Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
- R-value is + 1.5 times EPS R-value, per inch of thickness
- Interior Dimensions (L x W x H): 23.25 x 9.25 x 13.5 in. (59 x 24 x 34cm)
- Exterior Dimensions (L x W x H): 28 x 14 x 20.75 in. (71 x 36 x 51cm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Height (Metric) | 52.70 cm |
| Height (English) | 20.75 in. |
| Length (Metric) | 71 cm |
| Length (English) | 28 in. |
| Width (Metric) | 36 cm |
| Width (English) | 14 in. |
| Dimensions (L x W x H) | 28 x 14 x 20.75 in. (71 x 36 x 52.70 cm) |
| Material | Polyurethane |
| Product Type | Insulated Shipper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
