Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS with Corrugate Containers and Coolers (Small)

Catalog No. 0352544 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (D x W x H):
10 x 10 x 7 in.
10.5 x 7.25 x 10 in.
10.5 x 8 x 8.5 in.
6.25 x 4.25 x 5.5 in.
6.5 x 5.75 x 7.75 in.
7 x 7.25 x 7.5 in.
8 x 5.88 x 11.5 in.
8 x 5.88 x 7 in.
8 x 5.88 x 8.88 in.
8 x 6 x 4.25 in.
8 x 6.5 x 4.5 in.
9.25 x 8.13 x 6.25 in.
9.25 x 8.25 x 8 in.
9.5 x 7.5 x 10.38 in.
9.5 x 7.5 x 5.63 in.
9.5 x 7.5 x 8.38 in.
Dimensions (L x W x H):
11 x 9 x 10 in.
11 x 9 x 10.25 in.
11 x 9 x 11.88 in.
11 x 9 x 12 in.
11 x 9 x 14.5 in.
11 x 9 x 7 in.
11 x 9 x 7.25 in.
11.25 x 10.5 x 12.63 in.
11.75 x 11.75 x 11.25 in.
12.5 x 11.38 x 11 in.
12.5 x 11.38 x 9.38 in.
13.75 x 10.5 x 13.5 in.
14 x 11.5 x 12 in.
14 x 14 x 10 in.
8 x 6.5 x 4.5 in.
9 x 7.5 x 8 in.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Dimensions (L x W x H)
03-525-44 6.5 x 5.75 x 7.75 in. 11.25 x 10.5 x 12.63 in.
03-001-134 8 x 6.5 x 4.5 in. 8 x 6.5 x 4.5 in.
03-530-72 6.25 x 4.25 x 5.5 in. 11 x 9 x 10.25 in.
03-530-79 6.25 x 4.25 x 5.5 in. 9 x 7.5 x 8 in.
03-001-130 7 x 7.25 x 7.5 in. 11.75 x 11.75 x 11.25 in.
03-530-52 8 x 5.88 x 8.88 in. 11 x 9 x 11.88 in.
03-530-54 8 x 5.88 x 11.5 in. 11 x 9 x 14.5 in.
11-676-14 8 x 6 x 4.25 in. 11 x 9 x 7.25 in.
03-525-36 8 x 5.88 x 7 in. 11 x 9 x 10 in.
03-530-83 9.25 x 8.13 x 6.25 in. 12.5 x 11.38 x 9.38 in.
03-001-124 9.25 x 8.25 x 8 in. 12.5 x 11.38 x 11 in.
03-001-119 9.5 x 7.5 x 10.38 in. 11 x 9 x 12 in.
03-001-123 9.5 x 7.5 x 5.63 in. 11 x 9 x 7 in.
03-001-121 9.5 x 7.5 x 8.38 in. 11 x 9 x 10 in.
03-530-73 10 x 10 x 7 in. 14 x 14 x 10 in.
03-530-51 10.5 x 7.25 x 10 in. 13.75 x 10.5 x 13.5 in.
03-001-117 10.5 x 8 x 8.5 in. 14 x 11.5 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 03-525-44 Supplier Sonoco™ Supplier No. 439
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Large selection of cost-effective, reusable EPS foam in corrugate stock containers available in small, medium, and large sizes. EPS foam with corrugate shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 6 inches-10.5 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 11.25 x 10.5 x 12.63 in.
Wall Thickness (English) 2.25 in.
Type Insulated Shipper
Quantity 8 per carton
Dimensions (D x W x H) 6.5 x 5.75 x 7.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.