Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: Sonoco™ E186UPS

 View more versions of this product

Catalog No. 03-530-021

  Check Availability
Add to Cart

    Specifications

    Wall Thickness (English) 2 in.
    Height (Metric) Interior 30.4cm
    Length (Metric) Exterior 59cm
    Width (English) Interior 18.5 in.
    Height (English) Interior 12 in.
    Height (Metric) Exterior 48.8cm
    Length (English) Exterior 23.25 in.
    Length (English) Interior 14.5 in.
    Width (English) Exterior 19.25 in.
    Width (Metric) Exterior 48.8cm
    Width (Metric) Interior 46.9cm
    Dimensions (L x W x H) Exterior 23.25 x 19.25 x 19.25 in. (59 x 48.8 x 48.8cm)
    Material Polyurethane
    Height (English) Exterior 19.25 in.
    Length (Metric) Interior 36.8cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit