Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet
GSA_VA

Catalog No. 03532142 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 10 x 18.7 in.
12.75 x 12.75 x 12.25 in.
13 x 10.75 x 13 in.
13.62 x 9.37 x 9.25 in.
14.7 x 13.8 x 23.25 in.
14.75 x 12.75 x 16.25 in.
15 x 15 x 12.25 in.
15.75 x 12.75 x 14.25 in.
17.75 x 15.25 x 15.25 in.
18 x 15.5 x 13.25 in.
18.25 x 18.25 x 36.87 in.
18.75 x 12.75 x 17.25 in.
18.75 x 16.75 x 16.75 in.
18.75 x 16.75 x 21.25 in.
19 x 14.75 x 22.25 in.
19.75 x 19.75 x 19.25 in.
20.25 x 20.25 x 24.5 in.
21 x 14 x 17.5 in.
22 x 14.25 x 22.5 in.
22.75 x 19.5 x 19.5 in.
23.25 x 23 x 24 in.
25.25 x 25 x 24.75 in.
29 x 24.25 x 24.25 in.
37.31 x 28 x 24.19 in.
37.37 x 28 x 24.25 in.
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
03-532-142 15.75 x 12.75 x 14.25 in.
03530051 14.7 x 13.8 x 23.25 in.
03530052 21 x 14 x 17.5 in.
03-532-110 37.31 x 28 x 24.19 in.
03-532-112 29 x 24.25 x 24.25 in.
03-532-114 22.75 x 19.5 x 19.5 in.
03-532-116 25.25 x 25 x 24.75 in.
03-532-119 37.37 x 28 x 24.25 in.
03-532-121 22 x 14.25 x 22.5 in.
03-532-123 19.75 x 19.75 x 19.25 in.
03-532-125 18 x 15.5 x 13.25 in.
03-532-127 18.75 x 16.75 x 16.75 in.
03-532-129 19 x 14.75 x 22.25 in.
03-532-131 18.75 x 12.75 x 17.25 in.
03-532-133 20.25 x 20.25 x 24.5 in.
03-532-135 15 x 15 x 12.25 in.
03-532-137 18.75 x 16.75 x 21.25 in.
03-532-140 17.75 x 15.25 x 15.25 in.
03-532-138 18.25 x 18.25 x 36.87 in.
03-532-143 13.62 x 9.37 x 9.25 in.
03-532-145 12.75 x 12.75 x 12.25 in.
03-532-147 13 x 10.75 x 13 in.
03-532-151 14.75 x 12.75 x 16.25 in.
03-532-152 10 x 10 x 18.7 in.
03-530-205 23.25 x 23 x 24 in.
03-532-154 19 x 14.75 x 22.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 03-532-142 Supplier Sonoco™ Supplier No. E36
Only null left
Add to Cart
Add to Cart

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers. Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling.

  • Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
  • Provides extensive protection for long range journeys
  • Durable one-piece closed-cell polyurethane foam insulated shippers are CFC and HCFC-free—comply with international clean air regulations
  • Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
  • Withstands crush compression in excess of 5000 lb.
  • Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
  • R-value is +1.5 times EPS R-value, per inch of thickness

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 36.1 cm
Height (English) 14.25 in.
Length (Metric) 40 cm
Length (English) 15.75 in.
Width (English) 12.75 in.
Dimensions (L x W x H) 15.75 x 12.75 x 14.25 in.
For Use With (Application) Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Length (English) Interior 11 in.
Length (Metric) Interior 28 cm
Width (English) Interior 32.3 cm
Width (Metric) Interior 20.3 cm
Height (English) Interior 7 in.
Height (Metric) Interior 17.7 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.