Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe LabMailer Petri Dish Mailer
GSA_VA

Catalog No. 035202 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
7.25 x 4.87 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior
03-5202 7.25 x 4.87 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-5202 Supplier Sonoco™ Supplier No. 404
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lightweight, economical EPS shippers—provide maximum breakage protection during transport

  • Accommodates all standard brands of Petri dishes
  • Lightweight polystyrene foam construction saves postage
  • Reusable and recyclable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) Exterior 7.25 x 4.87 x 5 in.
Dimensions (D x W x H) Interior 6.25 x 3.75 x 4 in.
Description Foam only 10 petri dish specimen mailer. Model 403 is the recommend mailing sleeve.
Capacity 10 petri dishes
Material Lightweight Polystyrene Foam
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.