Learn More
Description
Includes
One 24 oz. U-tek™ phase change material, Reusable polyethylene platform
- Expanded polystyrene foam shippers secure upright twelve or forty-eight 28mL vials
- Shippers maintain required sample temperature for 72 hours or longer
- Shippers are assembled in 200 lb. test corrugated cartons
Weight empty includes refrigerant.
Specifications
Specifications
| Quantity | 12 x 40 mL Vials |
| Includes | One 24 oz. Phase Change Material Reusable Pack |
| Type | EPS Shipper |
| Dimensions (L x W x H) Exterior | 11 x 9 x 10 in. |
| Dimensions (D x W x H) Interior | 8 x 6 x 7 in. |
| Capacity | 12 x 40 mm Vials |
| Material | Insulated Expanded Polystyrene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.