Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Medical Transporter Qualified Medical Shipper Replacement Liners

Catalog No. 03600163 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Width (Metric) Interior:
28 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Interior
03-600-163 28 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-600-163 Supplier Sonoco™ Supplier No. 960LINER
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

4mil thick, clear polyethylene

ThermoSafe's Medical Transporters are lightweight, nylon clad, durable units ideal for on-site collection, storage and transportation of temperature sensitive specimens, medications, blood products, medical devices, and organs.
TRUSTED_SUSTAINABILITY

Specifications

Applications For Model 960 Medical Transporter Qualified Medical Transporters
Size 43.2 x 27.9 x 68.6 cm (17 x 11 x 27 in.)
Length (English) Interior 17 in.
Height (English) Interior 37 in.
Height (Metric) Interior 93.9 cm
Length (Metric) Interior 43.1 cm
Width (English) Interior 11 in.
Width (Metric) Interior 28 cm
Material Clear, 4 mil polyethylene replacement bags
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.