Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Medical Transporter Qualified Medical Shippers

Catalog No. 03531101 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Type:
Dolly
Medical Transporter
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
03-531-101 Dolly
03-531-100 Medical Transporter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-531-101 Supplier Sonoco™ Supplier No. 960DOLLY
Add to Cart
Add to Cart

Includes

Model 930 includes medical transporter with wheels and retractable handle, wire basket, five polyethylene liners, three PolarPack™ rigid bottles (32 oz.), two PolarPack gel packs (16 oz.), and qualification report. Model 960 includes medical transporter, two wire baskets, five polyethylene liners, and qualifications report. Collapsible dolly for model 960 available separately.

Ideal for operating room and blood bank storage and transport of packed red blood cells, tissues, organs, medical devices, pharmaceutical samples, and other temperature-sensitive samples

  • Qualified by ISC Labs
  • Nylon exterior
  • Polyethylene liner

  • Maintain up to eight (model 930) or 16 (model 960) packed red blood cell units at 1° to 6°C while in storage for 6 hours or more
  • Hold up to eight (model 930) or 16 (model 960) packed red blood cell units at 1° to 10°C while in transit for up to 24 hours

TRUSTED_SUSTAINABILITY

Specifications

Includes Dolly
For Use With (Equipment) Model 960 medical transporter
Applications For on site collection, storage and transportation of temperature sensitive specimens, medications, blood products, medical devices and organs
Type Dolly
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Material Nylon
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.