Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Multi-Purpose EPS Foam and Corrugate Shippers

Catalog No. 0353087 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Width (English) Interior:
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Interior
03-530-87 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-530-87 Supplier Sonoco™ Supplier No. 624UPS

missing translation for 'validMainframeMsg'

Specifications

Length (English) Exterior 25 in.
Width (English) Exterior 12 in.
Edges Rounded Corners and Edges
Applications Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Height (English) Exterior 6.5 in.
Length (English) Interior 23 in.
Height (English) Interior 4 in.
Height (Metric) Interior 10.16 cm
Width (English) Interior 10 in.
Weight (English) 10 lb.
Carton Material 91kg Test Corrugated Carton
Duration <24 hr.
Weight (Metric) 4.5 kg
Material Molded Expanded Polystyrene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.